Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Swiss Cheese Cutting Board & Tools Set, Parawood
- Mfr # 850-00-505-000-0
- Zoro # G416457440
product price:Â
$
51.19
/ea
Key Features
Length
10 in
Width
11.7 in
Color
Brown
Type
Cheese Board
Height
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850-00-505-000-0
- Zoro #
- G416457440
- UPC #
- 99967208383
- Country of Origin
- China
Dimensions
- Length
- 10 in
- Width
- 11.7 in
- Height
- 1.9 in
Details
- Item
- Swiss Cheese Cutting Board & Tools Set, (Parawood)
- Color
- Brown
- Type
- Cheese Board
Description
The Picnic Time Original Swiss Cheese Board is a split-level, cheese wedge-shaped cutting board made from eco-friendly parawood and inlaid bamboo with a connected box containing three brushed stainless steel cheese tools including: one cheese fork, one hard cheese knife, and one chisel knife. This unique and compact cheese board set is sure to be a conversation piece at your next dinner party!
- Two tiered, swivel open, cheese-wedge shaped cutting board made of eco-friendly parawood with inlaid dark bamboo to mimic the holes of Swiss cheese
- Brushed stainless steel cheese tools with holes on the face of each tool to resemble Swiss cheese holes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.