Symphony Appetizer Serving Tray Set, Bamboo & White Ceramic

  • Mfr # 949-13-505-000-0

  • Zoro # G516454929


product price:  $61.55
/ea

Key Features

Length
11.4 in
Color
White
Width
11.4 in
Type
Cheese Board
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
949-13-505-000-0
Zoro #
G516454929
UPC #
99967358293
Country of Origin
China

Dimensions

Length
11.4 in
Width
11.4 in
Height
4 in

Details

Color
White
Type
Cheese Board
Item
Symphony Appetizer Serving Tray Set, (Bamboo & White Ceramic)

Description

The Symphony Appetizer Serving Tray Set can help make any dinner party sing! With a bamboo appetizer plate featuring four ceramic dip bowls and six steel cocktail picks that fit into the top of the tray, this party platter set keeps your cheese & charcuterie chic & secure. The serving platter also features a large C-shaped white ceramic tray that is ideal for wings, meatballs, veggies, and more app favorites. Fill the ceramic bowls with your favorite cheeses, dips, or spreads, and your appetizer plate is complete on one easy-to-display tray!


  • Features three ceramic dip and spread bowls and six picks nestled inside a recessed bamboo tray
  • Perfect for wings, meatballs, or any finger food appetizers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.