Tarana Backpack Cooler, Carbon Black

  • Mfr # 635-01-179-000-0

  • Zoro # G116457634


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

Length
11.22 in
Type
Backpack Cooler
Width
7.283 in
Color
Black
Height
16.929 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635-01-179-000-0
Zoro #
G116457634
UPC #
99967508278
Country of Origin
China

Dimensions

Length
11.22 in
Width
7.283 in
Height
16.929 in

Details

Type
Backpack Cooler
Color
Black
Item
Tarana Recycled Backpack Cooler, (Carbon Black)

Description

Made of materials that recycle 14 plastic water bottles per bag, the Tarana Backpack Cooler is the ideal accessory for your next adventure. This hiking-and-beach-ready cooler bag is ready to explore the planet with you while helping to protect it too. Its comfy to carry thanks to the adjustable shoulder straps with a soft mesh underside, features an insulated small cooler with an easy-clean water-resistant liner, and even packs in an expandable mesh compartment with easy-access drawstring closure.


  • The backpack shell is made out of recycled plastic. 14 bottles per bag.
  • Insulated cooler with water-resistant liner
  • Front zippered accessory pocket
  • Expandable mesh compartment with easy-access drawstring closure
  • Adjustable shoulder straps with a comfortable mesh underside
  • 11.22" x 7.28" x 16.93"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.