Shop PICNIC TIME FAMILY OF BRANDS

Tarana Superthick Cooler - 12 can, Halo Gray

  • Mfr # 630-12-105-000-0

  • Zoro # G416457426


product price:  $53.99
/ea

Key Features

Color
Gray
Width
8.7 in
Type
Lunch Coolers
Height
7.9 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
630-12-105-000-0
Zoro #
G416457426
UPC #
99967542340
Country of Origin
China

Dimensions

Width
8.7 in
Height
7.9 in
Length
12 in

Details

Item
Tarana Superthick Recycled Cooler - 12 can, (Halo Gray)
Color
Gray
Type
Lunch Coolers

Description

An insulated cooler is pretty cool, but a cooler bag made out of 12 recycled water bottles? Thats the Tarana Small Superthick Cooler Bag - and its super sustainably cool, which is even better! This lunch bag is just as convenient as it is eco-friendly with wipeable fabric, a versatile shoulder strap, an attached bottle opener, and a back zippered accessory pocket. Take it to work, take it on a camping trip, take it to the tailgate - this recycled cooler boasts up to 24 hours of reliable cool time so the good times can just keep rollin.


  • Fabric shell made of recycled water bottles, 12 bottles per bag
  • Wipeable fabric
  • Insulated cooler with water-resistant liner
  • Stretch cord on top secures a jacket, blanket or towel
  • Back zippered accessory pocket/ luggage slip
  • Daisy chain to hang additional gear
  • Versatile shoulder strap
  • Bottle opener attached
  • Cool time up to 24 hours
  • Holds 12, 12oz cans

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.