Shop PICNIC TIME FAMILY OF BRANDS
See all product information
TCU Horned Frogs - Lazy Susan Serving Tray, Fire Acacia Wood
Mfr # 827-18-513-843-0
Zoro # G516452697
product price:Â $94.19
/eaKey Features
Length
18 in
Width
18 in
Color
Brown
Type
Charcuterie Boards
Team Mascot
Horned Frogs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
827-18-513-843-0
Zoro #
G516452697
UPC #
99967456203
Country of Origin
China
Dimensions
Length
18 in
Width
18 in
Height
1.5 in
Details
Item
TCU Horned Frogs - Lazy Susan Serving Tray, (Fire Acacia Wood)
Color
Brown
Type
Charcuterie Boards
Team
TCU Horned Frogs
Team Mascot
Horned Frogs
Description
The centerpiece of every fine cocktail hour or wine & cheese tasting, the Lazy Susan is a circular, rotating serving tray made of fired acacia with a 1 tall chalkboard rim and included soapstone pencil for easy labeling. Your guests will love your presentation with this modern and refined serving platter.
- Fired acacia wood with rotating serving surface
- Chalkboard edge and soapstone pencil for customization
- Measures 18" diameter x 1.5" high
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.