Temecula Wine and Cheese Bag, Natural White Canvas

  • Mfr # 617-03-190-000-0

  • Zoro # G516455261


product price:  $84.79
/ea

Key Features

Color
White
Length
20 in
Width
4.45 in
Height
11.75 in
Type
Wine Picnic Set
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
617-03-190-000-0
Zoro #
G516455261
UPC #
99967531337
Country of Origin
China

Dimensions

Length
20 in
Width
4.45 in
Height
11.75 in

Details

Item
Temecula Wine and Cheese Bag, (Natural White Canvas)
Color
White
Type
Wine Picnic Set

Description

When youre prepping for a wine and cheese picnic for two, four, or even more, reach for your all-in-one go-to insulated wine cooler tote: the Temecula Wine and Cheese Bag. Crafted of cotton canvas and vegan leather, the Temecula features 2 side pockets for securely holding wine bottles, an insulated interior for keeping your picnic-fixins fresh, and an included cheeseboard, cheeseknife, and restaurant-quality wine opener. Carry it your way: sling on the comfy shoulder strap or remove it and use the handy hand-carry straps. Whether its a romantic wine and cheese soiree for two or a bustling picnic for all your closest friends, the Temecula has got you covered in style.


  • Insulated interior
  • Two side pockets for securely holding wine bottles
  • Removable should strap
  • Included cheeseboard, knife and wine opener
  • Made of cotton and vegan leather

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.