Texas Longhorns - Serving Ladder 3 Tiered Serving Station

  • Mfr # 829-03-512-193-1

  • Zoro # G416453282


product price:  $94.19
/ea

Key Features

Length
18 in
Width
8-3/8 in
Color
Brown
Type
Charcuterie Boards
Height
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
829-03-512-193-1
Zoro #
G416453282
UPC #
99967553483
Country of Origin
China

Dimensions

Length
18 in
Width
8-3/8 in
Height
14.75 in

Details

Item
Texas Longhorns - Serving Ladder 3 Tiered Serving Station, (Acacia Wood)
Color
Brown
Type
Charcuterie Boards
Team
Texas Longhorns
Team Mascot
Longhorns

Description

At once space-saving and stylish, the Serving Ladder is a 3-tiered serving station with small, medium, and large removable trays set on a collapsible ladder. Made of Natural Acacia, this serving set is the perfect centerpiece for picnics and wine & cheese tastings! The classy layout will especially wow the guests at your next dinner party or family get together.


  • Collapsible ladder
  • Removable serving trays

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.