Shop PICNIC TIME FAMILY OF BRANDS

Topanga Cooler Tote Bag, Sand

  • Mfr # 619-00-190-000-0

  • Zoro # G716453883


product price:  $32.79
/ea

Key Features

Type
Cooler Bag
Color
Beige
Length
21 in
Width
8.7 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
619-00-190-000-0
Zoro #
G716453883
UPC #
99967454889
Country of Origin
China

Dimensions

Length
21 in
Width
8.7 in
Height
13 in

Details

Type
Cooler Bag
Color
Beige
Item
Topanga Cooler Tote Bag, (Sand)

Description

From farmers markets to the park, from the mountains to the beach, the Topanga Cooler Tote Bag is your all-in-one grocery bag, insulated picnic tote, and soft sided cooler. With its durable polyester canvas outer construction and heat-sealed water-resistant PVC interior liner, its ideal for a picnic lunch, cold groceries, or a tailgates worth of beer. The 24-can capacity, large external pocket, and carrying straps make this the perfect insulated cooler bag for food, beverages, wet swimsuits and towels, and more.


  • Durable 600D polyester
  • Heat-sealed, water-resistant PVC interior liner for no leaks
  • 24-Can storage capacity

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.