Tranquility Beach Chair

  • Mfr # 792-00-175-000-0

  • Zoro # G016453934


product price:  $75.95
/ea
Free Shipping & Returns

Key Features

Height
27.4 in
Color
Black
Width
22 in
Type
Beach Chairs
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792-00-175-000-0
Zoro #
G016453934
UPC #
99967291279
Country of Origin
China

Dimensions

Height
27.4 in
Width
22 in
Length
26 in

Details

Item
Tranquility Beach Chair with Carry Bag, (Black)
Color
Black
Type
Beach Chairs
Capacity
225 lbs

Description

Pillowy, portable, and packable - the Tranquility Beach Chair with Carry Bag is an outdoor low camp chair ideal for camping, picnics, and beach days! Made from durable polyester canvas stretched on a lightweight, powder-coated steel frame, this low beach chair folds inwardly to fit neatly into a drawstring carrying bag with a shoulder strap. Treat yourself to the best of beach days with camping chair accents like the cushioned headrest and the zippered security pocket in the back of it.


  • Powder-coated steel frame
  • Inward-folding compact design
  • Zippered access security pocket on back of head rest (14.5" long x 8" center height top edge of pocket is convex)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.