
Uptown Cooler Tote Bag, Black
Mfr # 743-01-179-000-0
Zoro # G016456607
original price: $56.65 , new price: $51.79 , 8 percent off
new price: $51.79
/eaKey Features
Width
7.28 in
Height
10.63 in
Type
Cooler
Length
14.37 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
743-01-179-000-0
Zoro #
G016456607
UPC #
99967507356
Country of Origin
China
Dimensions
Width
7.28 in
Height
10.63 in
Length
14.37 in
Details
Item
Uptown Cooler Tote Bag, (Black)
Type
Cooler
Color
Black
Description
For some, haute couture is the gold standard of it bags - but lets see how those totes handle a full picnic lunch with cold beverages! hint: not super well The Uptown Cooler Bag is the ultimate ultra-fashionable soft cooler alternative with a vegan pebbled exterior, fully insulated interior, and gold accents. With a handy zippered pocket, comfy shoulder straps, and a generous size, this personal cooler bag makes every picnic, beach trip, office lunch, or grocery run tres chic. It bags could NEVER - but we could!
- Made of vegan pebbled leather
- Fully insulated interior
- Shoulder strap
- Zippered exterior pocket for dry goods
- 14.37 x 7.28 x 10.63"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.