USC Trojans - Interlocking - Monterey Travel Cheese Knife Set, Khaki Green
- Mfr # 646-07-140-098-0
- Zoro # G016457628
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Length
12.5 in
Width
9.2 in
Color
Green
Type
Cheese Sets
Team Mascot
Trojans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 646-07-140-098-0
- Zoro #
- G016457628
- UPC #
- 99967501279
- Country of Origin
- China
Dimensions
- Length
- 12.5 in
- Width
- 9.2 in
- Height
- 1.9 in
Details
- Item
- USC Trojans - Interlocking - Monterey Travel Cheese Knife Set, (Khaki Green)
- Color
- Green
- Type
- Cheese Sets
- Team Mascot
- Trojans
- Team
- USC Trojans
Description
We get it. You're busy and your time is valuable. When you're on the road it can be a challenge to properly scratch that cheesy itch. Thanks to the Monterey Travel Cheese Knife Set, that worry is a thing of the past. A waxed canvas case with cotton webbing handles contains solid satin brass-toned cheese and wine tools on one side, and an angled pocket containing a beautiful acacia serving board on the other. When you're on the go, this is the perfect travel companion for your next dinner party with friends or a wine & cheese night at home.
- Waxed Canvas case with cotton webbing handles
- Large front pocket and satin brass-toned zipper
- Inside pockets on one side contain solid satin brass-toned cheese and wine tools
- cheese cleaver, forked cheese knife, parmesan knife, Waiter-style corkscrew with wood handle, and bottle stopper
- Other side has an angled pocket with an Acacia serving board
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.