Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Ventana - Tempered Glass and Acacia Cheese Board and Knife Set
- Mfr # 915-01-512-000-0
- Zoro # G316457540
product price:Â
$
61.99
/ea
Key Features
Length
17.7 in
Width
11.3 in
Color
Brown
Type
Cheese Board
Height
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 915-01-512-000-0
- Zoro #
- G316457540
- UPC #
- 99967554756
- Country of Origin
- China
- Item
- Ventana - Tempered Glass and Acacia Cheese Board and Knife Set, (Acacia Wood)
- Color
- Brown
- Type
- Cheese Board
Dimensions
- Length
- 17.7 in
- Width
- 11.3 in
- Height
- 1.4 in
Description
The Ventana Cheese Board and Knife Set is here to elevate your cheese game. Crafted from a 100% solid wood base, removable tempered glass top, and full-tang cheese knife, this bad boy can handle anything from creamy brie to cheese so aged it could vote. Plus, the knife stores conveniently in the base, so you won't be frantically digging through drawers. It's the perfect gift for the cheese lover in your life or, let's be honest, yourself.
- Made of 100% solid Acacia Wood
- Tempered glass tray can be used as a cutting board or service tray
- Cheese knife stored in the base
- Natural variations in wood's color and grain pattern make each piece unique
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.