Shop PICNIC TIME FAMILY OF BRANDS

Ventura XL Portable Reclining Stadium Seat, Black

  • Mfr # 718-00-179-000-0

  • Zoro # G616453372


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Type
Stadium Seat
Height
2.6 in
Color
Black
Length
33 in
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
718-00-179-000-0
Zoro #
G616453372
UPC #
99967560313
Country of Origin
China

Dimensions

Height
2.6 in
Length
33 in
Width
24.5 in

Details

Type
Stadium Seat
Item
Ventura XL Portable Reclining Stadium Seat, (Black)
Color
Black

Description

The Ventura Seat XL portable reclining stadium seat offers the ultimate in comfort and convenience for any event, from the big game to a backyard barbecue. Featuring two-position armrests for customized support, this extra-wide seat and backrest are generously cushioned with high-density foam, ensuring hours of comfortable sitting. Built with a lightweight yet sturdy steel frame and covered in durable 600D polyester, the Ventura Seat XL also boasts a large exterior zipper pocket for storing essentials. Its clever design folds flat for easy storage and in half for compact transportation, aided by adjustable backpack straps. A non-slip, reinforced bottom keeps the seat securely in place, and bleacher hooks provide added security by attaching to most bleachers and benches. Enjoy the event in total comfort and stability with the Ventura Seat XL.


  • 2 position armrests to provide the utmost comfort
  • Lightweight steel frame construction
  • 600D polyester seat cover with a large exterior zipper pocket
  • Extra wide seat and backrest, cushioned with high-density foam
  • Folds flat for easy storage folds in half for easy transportation
  • Adjustable backpack straps
  • Non-slip, reinforced bottom
  • Bleacher hooks to secure your seat to most bleachers and benches
  • Water-resistant material
  • Six backrest reclining positions

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products