Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Vista Outdoor Picnic Blanket & Tote, Rainbow with Black
Mfr # 821-00-355-000-0
Zoro # G416453572
product price:Â $35.15
/eaKey Features
Color
Black
Width
51 in
Length
59 in
Type
Beach Blanket
Height
2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
821-00-355-000-0
Zoro #
G416453572
UPC #
99967497558
Country of Origin
China
Dimensions
Width
51 in
Length
59 in
Height
2 in
Details
Color
Black
Type
Beach Blanket
Item
Vista Outdoor Picnic Blanket & Tote, (Rainbow with Black)
Description
Grass stains and spilled drinks don't stand a chance against the Vista Outdoor Picnic Blanket & Tote, a durable portable outdoor blanket with a multi-colored topside and solid-colored underside. This handy camping blanket packs compactly into a carry tote with an adjustable carry strap and extra-large pocket. And don't worry about getting this beach blanket tote dirty, it's machine washer & dryer safe!
- 59" x 51" Blanket that folds/zips-up into a convenient carry tote with an adjustable carry strap
- Extra large pocket on front of tote provide added storage
- Can be machine washed and dried
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.