Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Weekender 6 Bottle Insulated Wine Bag, Khaki Green with Brown Accents
Mfr # 663-06-140-000-0
Zoro # G616454775
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Length
13.4 in
Width
10.6 in
Height
14 in
Type
Wine Carrier
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
663-06-140-000-0
Zoro #
G616454775
UPC #
99967503181
Country of Origin
China
Dimensions
Length
13.4 in
Width
10.6 in
Height
14 in
Details
Item
Weekender 6 Bottle Insulated Wine Bag, (Khaki Green with Brown Accents)
Color
Green
Type
Wine Carrier
Description
This weekend is going to be one to remember with the Weekender, a 6 bottle insulated wine cooler tote. Whether youre a wine industry pro or a wine-drinking enthusiast or both!, this is the elevated beverage cooler for you. In stylish waxed canvas with an easy-carry shoulder strap and removable interior bottle divider, this is an ideal tote for bringing multiple bottles on-the-go. When its time to serve, remove the shoulder strap and unzip! Dont worry, the base is waterproof, so its good to go indoors or out.
- Holds 6 Bottles of Wine
- Made of Waxed Canvas
- Insulated interior
- Removable interior bottle divider
- Removable shoulder strap
- Front pocket for storing dry goods
- Waterproof product base
- 13.4" x 10.6" x 14"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.