Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Whiskey Box Gift Set with Decanter, Dark Stain Parawood
- Mfr # 605-11-512-000-0
- Zoro # G116452691
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Type
Whiskey Set
Width
12.7 in
Height
5 in
Color
Brown
Length
14.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-11-512-000-0
- Zoro #
- G116452691
- UPC #
- 99967489096
- Country of Origin
- China
- Item
- Whiskey Box Gift Set with Decanter, (Dark Stain Parawood)
- Type
- Whiskey Set
- Color
- Brown
Dimensions
- Width
- 12.7 in
- Height
- 5 in
- Length
- 14.8 in
Description
Every tradition and heirloom had to start somewhere, and you can start your own with the Whiskey Box with Decanter Gift Set. This dark and handsome parawood chest with rustic nails containing 2 lowball glasses, 6 whiskey stones for chilling your drink without watering it down, 2 coasters, and a 750mL glass decanter. This stately whiskey set makes a splendid gift for the discerning tippler.
- Parawood chest with pounded nail corner accents
- Components securely displayed
- Soapstone whiskey stones chill your drink without diluting it
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.