Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Wilderness All-Terrain Folding Wagon, Brown & Gray
- Mfr # 742-00-297-000-0
- Zoro # G416456511
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14.2 in
Overall Length
33 in
Overall Width
18.2 in
Deck Type
Beach Wagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 742-00-297-000-0
- Zoro #
- G416456511
- UPC #
- 99967552080
- Country of Origin
- China
- Color
- Brown
- Item
- Wilderness All-Terrain Folding Wagon, (Brown & Gray)
- Deck Type
- Beach Wagon
Dimensions
- Overall Height
- 14.2 in
- Overall Length
- 33 in
- Overall Width
- 18.2 in
Description
If youre in need of a sturdy wagon that can keep up with a wide array of outdoor excursions, look no further than the Wilderness Wagon All-Terrain. This spacious, collapsible wagon is perfectly suited for beach days, game days, and everything in between. Our secure wagon features enlarged wheels for versatile maneuvering through almost any terrain, a durable aluminum frame for extra support, and a functional telescoping handle for ease of use. Plan your next adventure: the Wilderness Wagon is ready.
- Specially-designed wheels provide maneuverability through almost any terrain
- Wheels with a locking switch
- Aluminum frame with durable polyester covering
- Quick and easy set-up
- Storage cover with carry handle and exterior pocket to hold folded floor panel when not in use
- Telescoping handle
- Opens to 33" L x 18.2" W x 14.3"
- Maximum weight capacity, 225 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.