
Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Wisconsin Badgers - Serving Ladder 3 Tiered Serving Station
Mfr # 829-03-512-643-0
Zoro # G216454076
product price:Â $94.19
/eaKey Features
Length
18 in
Width
8-3/8 in
Color
Brown
Type
Charcuterie Boards
Team Mascot
Badgers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
829-03-512-643-0
Zoro #
G216454076
UPC #
99967465403
Country of Origin
China
Dimensions
Length
18 in
Width
8-3/8 in
Height
14.75 in
Details
Item
Wisconsin Badgers - Serving Ladder 3 Tiered Serving Station, (Acacia Wood)
Color
Brown
Type
Charcuterie Boards
Team Mascot
Badgers
Team
Wisconsin Badgers
Description
At once space-saving and stylish, the Serving Ladder is a 3-tiered serving station with small, medium, and large removable trays set on a collapsible ladder. Made of Natural Acacia, this serving set is the perfect centerpiece for picnics and wine & cheese tastings! The classy layout will especially wow the guests at your next dinner party or family get together.
- Collapsible ladder
- Removable serving trays
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.