X-Grill 2.0 Portable Charcoal BBQ Grill, Black

  • Mfr # 775-01-175-000-0

  • Zoro # G416452964


product price:  $96.99
/ea

Key Features

Type
Grill
Overall Length
20 in
Overall Height
16 in
Width
17 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
775-01-175-000-0
Zoro #
G416452964
UPC #
99967557672
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Height
16 in
Width
17 in

Details

Item
X-Grill 2.0 Portable Charcoal BBQ Grill, (Black)
Type
Grill
Color
Black

Description

Elevate your outdoor cooking experience with the X-Grill 2.0, the ultimate portable charcoal BBQ grill. Crafted from premium iron, this grill delivers exceptional strength, durability, and heat conductivity for mouthwatering results.The versatile design features a high-temperature coated iron barbecue grill with both a cooking grate and a charcoal grate, allowing you to grill a variety of foods to perfection. When you're done, simply fold the grill flat and store in the included carry tote. Whether you're camping, picnicking, or grilling in your backyard, the X-Grill 2.0 is the perfect companion for outdoor cooking enthusiasts.


  • Includes a high-temperature coated iron barbecue grill, a cooking grate, a charcoal grate and a grate removal tool
  • A sturdy polyester carrying tote for easy transportation and storage
  • Crafted from premium iron material, ensuring exceptional strength, durability, and heat conductivity for optimal grilling results
  • Folds flat for convenient storage and transport, making it ideal for camping, picnics, and backyard gatherings

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.