Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuse, ATC/ATO Series, 20A, 32V DC, 25 PK

  • Mfr # 1015G

  • Zoro # G105129191


product price: $9.75
/pk 25, $0.39/ea

Key Features

Series
ATC/ATO
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Color Code
Yellow
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015G
Zoro #
G105129191
UPC #
035704710153
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Fuse
Series
ATC/ATO
Amps
20A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Color Code
Yellow
Body Style
Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.