
Automotive Fuse, ATC/ATO Series, 5A, 32V DC, 25 PK
Mfr # 1011G
Zoro # G805129231
product price: $9.75
/pk 25, $0.39/eaKey Features
Series
ATC/ATO
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Color Code
Tan
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011G
Zoro #
G805129231
UPC #
35704710115
Country of Origin
Taiwan, Province of China
Details
Item
Automotive Fuse
Series
ATC/ATO
Amps
5A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Color Code
Tan
Body Style
Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.