Heat Shrink Tube Assortment, Dual Wall, 3:1 I.D. Shrink Ratio, 6 in

  • Mfr # 0003-SW

  • Zoro # G404994247


product price:  $64.89
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Material
Polyolefin
Length
6 in
Temp. Range
-67° to 230°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0003-SW
Zoro #
G404994247
UPC #
35704100787
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Heat Shrink Tube Assortment
Shrink Ratio
3:1
Wall Type
Dual Wall
Material
Polyolefin
Temp. Range
-67° to 230°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.