Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 4 in

  • Mfr # 8233A

  • Zoro # G604994245


product price:  $24.69
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Material
Polyolefin
Length
4 in
Temp. Range
-67° to 230°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8233A
Zoro #
G604994245
UPC #
35704282339
Country of Origin
China

Dimensions

Length
4 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Shrink Tubing I.D. Before Shrinking
1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.