Zoro Homepage

Cable Clamp, Aluminum, 1/2 in Bundle Dia., 15 PK

  • Mfr # 7316PT

  • Zoro # G215720998


product price: $7.19
/pk 15, $0.48/ea

Key Features

Material
Aluminum
Max. Bundle Dia.
1/2 in
Width
1/2 in
Clamp Color
Black
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7316PT
Zoro #
G215720998
UPC #
035704573161
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/2 in
Width
1/2 in
Length
1.5 in

Details

Item
Cable Clamp
Material
Aluminum
Clamp Color
Black

Description

Rubber Insulated Clamps are ideal for securing suspended cables, circuits, pipes, hoses, etc. The flexible clamps adapt to fit snugly, holding lines firmly in place while protecting from shock, abrasion and vibration. Clamps are measuring by inside diameter of clamp when closed. The aluminum clamps are strong, durable and long lasting, in a variety of sizes to fit any type of mounting application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.