Pico 2-Way Trailer Connector with Polarized Male & Female Ends - 12in, 16 AWG

  • Mfr # 0710PT

  • Zoro # G415562701


product price:  $8.99
/ea

Key Features

Depth
2.75 in
Length
1.5 in
Material
Plastic
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0710PT
Zoro #
G415562701
UPC #
35704607101
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Material
Plastic
Color
Black

Description

Molded Trailer Connectors are to be cut, with Male End spliced into Vehicle wiring and Female End spliced into Trailer wiring. Both Male and Female Ends are polarized for easy wire identification. Connectors are durable and water resistant for use where an environmentally protected connection is desired.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.