Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico 30in Test Leads - 10 Amp

  • Mfr # 1575PT

  • Zoro # G715810922


product price: $12.15
/ea

Key Features

Depth
2.75 in
Body Material
Steel
Color
Black
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1575PT
Zoro #
G715810922
UPC #
035704515758
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Body Material
Steel
Color
Black

Description

Test Leads are a set of 30 Red and Black wires with each end terminated with an Alligator Clip. Generally used in low voltage situations for testing electrical connections, connecting to a circuit or making temporary electrical connections. Red and Black Wires make for easy wire identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.