Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico 3/8in Stud Lead Adapter

  • Mfr # 0844PT

  • Zoro # G716106215


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Material
Lead
Color
Gray
Depth
2.75 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0844PT
Zoro #
G716106215
UPC #
035704508446
Country of Origin
China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Material
Lead
Color
Gray

Description

Adapters are used to convert Deep Cycle RV Stud Style batteries to Post Style. Most battery charging and testing equipment is designed for use with top post batteries and these adapters allow them to be used with stud style batteries as well. Adapters are marked for Positive + and Negative - polarity. Mount Adapters to the correct Positive and Negative studs. Conventional cables can now be attached to the mounted Adapters. Always mount Positive cable to Positive terminal and Negative cable to Negative terminal. Set includes one each positive and negative Stud Adapter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.