Zoro Homepage

Pico 3/8in Stud Lead Adapter for Side-Mount Batteries

  • Mfr # 0893PT

  • Zoro # G016106212


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Length
1.5 in
Depth
2.75 in
Color
Silver
Material
Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0893PT
Zoro #
G016106212
UPC #
035704508934
Country of Origin
United States

Dimensions

Length
1.5 in
Depth
2.75 in

Details

Color
Silver
Material
Lead

Description

Most battery charging and testing equipment is designed for use with top post batteries and these adapters allow them to be used with side mount batteries as well. Adapters are marked for Positive + and Negative - polarity. Mount Adapters to the correct Positive and Negative side mounts. Conventional cables can now be attached to the mounted Adapters. Always mount Positive cable to Positive terminal and Negative cable to Negative terminal. Set includes one each positive and negative Stud Adapter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.