Pico 4-Way Trailer Connector Kit - 24ft , 18 Gauge

  • Mfr # 0735PT

  • Zoro # G915562584


product price: $21.69
/ea

Key Features

Depth
3.63 in
Material
Plastic
Length
2.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0735PT
Zoro #
G915562584
UPC #
035704607354
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.63 in
Length
2.75 in

Details

Material
Plastic
Color
Black

Description

Connectors splice into existing wiring to provide connections for both Vehicle and Trailer. 4-Way Connectors connect tail lights, brake lights and turn signals. Connectors are polarized with color coded wiring for easy installation. Use Tap-In connectors for tapping into current wiring systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.