Pico 4-Way Trailer Connector with Polarized End - Male, 6in, 16 AWG

  • Mfr # 0713PT

  • Zoro # G015562743


product price:  $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Length
1.5 in
Material
Plastic
Depth
2.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0713PT
Zoro #
G015562743
UPC #
35704607132
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Depth
2.75 in

Details

Material
Plastic
Color
Black

Description

Molded Trailer Connector with Male End only. Male End is spliced into Vehicle wiring and Female End spliced into Trailer wiring. Both Male and Female Ends are polarized for easy wire identification. Connectors are durable and water resistant for use where an environmentally protected connection is desired.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.