Pico 6-12V Circuit Tester, Mini Gator Clip, Pierce Tip, 7.5in Tester, 30in Lead Wire

  • Mfr # 0690PT

  • Zoro # G916265774


product price:  $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

Color
Yellow
Depth
3 in
Length
1 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0690PT
Zoro #
G916265774
UPC #
035704506909
Country of Origin
United States

Dimensions

Depth
3 in
Length
1 in

Details

Color
Yellow
Material
Plastic

Description

Handy, convenient, no hassle Circuit Tester. Includes 30 lead wire with insulated alligator clip to attach to a good Ground. Use Pierce-point tip to check for live circuits. Bulb lights indicating circuit is live and working. Probing with Tester helps to find source of electrical shorts in wiring system. A must have tool when checking electrical systems for faulty wiring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.