Zoro Homepage

Pico 6-Pole Trailer Connector with Polarized Plug - 35 Amp, Female

  • Mfr # 0729PT

  • Zoro # G215568590


product price: $11.29
/ea

Key Features

Color
Silver
Material
Steel
Depth
3.63 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0729PT
Zoro #
G215568590
UPC #
035704607293
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.63 in
Length
2.75 in

Details

Color
Silver
Material
Steel

Description

Trailer Connectors offer a convenient way to connect tow Vehicle wiring to Trailer. Vehicle Side Female Socket is easily disassembled for connecting into current wiring harness. Labeled to current industry standards for help in wiring to correct function. Polarized for easy match to Trailer Side Male Plug. Spring-loaded socket cover locks plug into place when in use ensuring positive connection, prevents accidental plug disengagement, and keeps connector clean when not in use. Durable construction for secure electrical connection between your vehicle and trailer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.