Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico 7-Pole Split Round Pin Trailer Connector with Polarized Plug - Female, 40 Amp

  • Mfr # 0709PT

  • Zoro # G815568617


product price: $22.45
/ea

Key Features

Color
Silver
Depth
6 in
Length
3.25 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0709PT
Zoro #
G815568617
UPC #
35704607095
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6 in
Length
3.25 in

Details

Color
Silver
Material
Steel

Description

Trailer Connectors offer a convenient way to connect tow Vehicle wiring to Trailer. Vehicle Side Female Socket is easily disassembled for connecting into current wiring harness. Labeled to current industry standards for help in wiring to correct function. Polarized for easy match to Trailer Side Male Plug. Spring-loaded socket cover locks plug into place when in use ensuring positive connection, prevents accidental plug disengagement, and keeps connector clean when not in use. Durable construction for secure electrical connection between your vehicle and trailer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.