Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico Add-A-Circuit - ATM Mini

  • Mfr # 0956PT

  • Zoro # G816106221


product price: $4.06
/ea
Sold in multiples of 3 for $12.18

Key Features

Color
Black
Material
Plastic
Depth
2.75 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0956PT
Zoro #
G816106221
UPC #
35704509566
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Color
Black
Material
Plastic

Description

Add-A-Circuit Fuse Holder provides a Slot to keep Original Circuit fused and a Fuse Slot for protecting new added circuit. Useful when adding electronic devices that require direct wiring into fuse box. Add-A-Circuit Fuse Holder must be of the same fuse type as original circuit. Splice new circuit wire into attached Butt Connector. Remove Fuse from existing Fuse Block, insert new Holder into the slot, insert original Fuse into Holder and insert new 10 Amp Fuse into added Circuit Slot. Both original circuit and new added circuit are now protect by the individual fuses. Fuse Holders are a high quality heat resistant PVC with brass tin-plated electrical contacts. Fuses sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.