Zoro Homepage

Pico Alternator Transistorized Pigtail Assembly with Internal Regulator

  • Mfr # 5432PT

  • Zoro # G616265777


product price: $1.75
/ea
Sold in multiples of 4 for $7.00

Key Features

Color
White
Material
Plastic
Depth
2.75 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5432PT
Zoro #
G616265777
UPC #
35704554320
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Color
White
Material
Plastic

Description

OEM Style Pigtail Replacements. Pigtail Connector and Harness can become worn, damaged and in need of replacement. Remove old Connector from vehicle wiring harness and splice in new Pigtail with butt splice connectors. Butt splice connectors sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.