Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico Assorted Grommet Pack, 15PK

  • Mfr # 6110PT

  • Zoro # G416559830


product price: $2.35
/pk 15, $0.16/ea
Sold in multiples of 3 for $7.05

Key Features

Depth
2.75 in
Material
Rubber
Color
Black
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110PT
Zoro #
G416559830
UPC #
35704561106
Country of Origin
China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Material
Rubber
Color
Black

Description

Grommets are inserted into pre-drilled holes in panels to eliminate sharp edges of the panel and protect pass-through wire, cable, conduit, etc. from being cut or frayed. Rubber Grommets are flexible to bend and slip into pre-drilled hole and collared edges of Grommet hold it in place. Grommets are measured first by Diameter of Grommet Hole, then Diameter of Pre-drilled Hole. Last measurement is Groove Width of Grommet which should also be the panel thickness to provide for a snug fit to panel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.