Pico ATC/ATO Fuse Holder - 3 to 30 Amp

  • Mfr # 0950PT

  • Zoro # G516560774


product price:  $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Body Material
Nylon
Body Length
1.5 in
Color
Black
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0950PT
Zoro #
G516560774
UPC #
35704509504
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
1.5 in
Depth
2.75 in

Details

Body Material
Nylon
Color
Black
Item
Fuse Holder

Description

Splice wires into circuit needing to be fused. Easy removal and replacement of fuse if circuit should blow fuse. Weatherproof construction of fuse holder with rubber seal of latching cap provides extra protection against water and dust. Fuse Holder is mountable. Fuse sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.