Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico ATC/ATO Fuse Holder with 7in Wire Loop - 30 Amp

  • Mfr # 0963PT

  • Zoro # G316326327


product price: $1.85
/ea
Sold in multiples of 4 for $7.40

Key Features

Depth
2.75 in
Color
Black
Body Material
Nylon
Body Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0963PT
Zoro #
G316326327
UPC #
035704509634
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Body Length
1.5 in

Details

Color
Black
Body Material
Nylon
Item
Fuse Holder

Description

Cut Fuse Holder Wire Loop and splice into circuit needing to be fused. Easy removal and replacement of fuse if circuit should blow fuse. Fuse sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.