Pico ATM Mini Fuse Holder with Dust Cap & 10in Wire - 30 Amp

  • Mfr # 0967PT

  • Zoro # G816326346


product price:  $1.75
/ea
Sold in multiples of 4 for $7.00

Key Features

Body Material
PVC
Body Length
1.5 in
Color
Black
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0967PT
Zoro #
G816326346
UPC #
035704509672
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
1.5 in
Depth
2.75 in

Details

Body Material
PVC
Color
Black
Item
Fuse Holder

Description

Cut Fuse Holder Wire Loop and splice into circuit needing to be fused. Easy removal and replacement of fuse if circuit should blow fuse. Includes attached dust cap that fits securely on holder to protect fuse. Fuse sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.