Zoro Homepage

Pico Auxiliary Power Plug - 3 Amp

  • Mfr # 0920PT

  • Zoro # G615562563


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Material
Plastic
Length
1.5 in
Color
Black
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0920PT
Zoro #
G615562563
UPC #
035704509207
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Depth
2.75 in

Details

Material
Plastic
Color
Black

Description

Standard size of Power Socket fits most electric devices such as GPS, camera, etc. Power socket comes prewired with Fuse Holder fuse not included and .250 insulated female quick connects for easy hookup. Wire the Socket to Vehicle's electrical system. Power Socket now available for new electric device's Power Plug. Includes Protective Cap when Socket is not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.