Zoro Homepage

Pico Battery Terminal - 5/16in Stud Post and Rings

  • Mfr # 0866PT

  • Zoro # G015810646


product price: $9.55
/ea

Key Features

Depth
2.75 in
Length
1.5 in
Color
Silver
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0866PT
Zoro #
G015810646
UPC #
35704508668
Country of Origin
China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Color
Silver
Connection Material
Brass

Description

Lead free Battery Terminal is an ideal replacement for top post Battery Terminals for 6 and 8 gauge cables. Terminals can be used on either positive or negative post. Slide Terminal onto Battery Post and tighten bolt to secure. Strip cable, crimp on ring terminal and mount to Terminal Stud. Second Ring Terminal can be used for adding additional leads. Tin Plated Brass construction gives corrosion resistance to connection. Set includes 1 battery terminal and 2 ring terminals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.