Zoro Homepage

Pico Battery & Test Clip, 25 Amp, 5PK

  • Mfr # 0836PT

  • Zoro # G716326354


product price: $5.55
/pk 5, $1.11/ea
Sold in multiples of 2 for $11.10

Key Features

Depth
2.75 in
Length
1.5 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0836PT
Zoro #
G716326354
UPC #
035704508361
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Length
1.5 in

Details

Material
Steel
Color
Silver

Description

Clamps are designed for battery and testing equipment applications. Used to temporarily secure and hold wiring connections together for testing, soldering, etc. Spring-loaded Jaw securely holds to point of contact. Strip and twist together wire strands, wind clockwise around screw and tighten screw for a secure connection. Crimp ears around insulated wire. Wire ends can be solder to connector for a more permanent connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.