
Pico Brazed Lug Ring, 5/16in Stud, 5PK
Mfr # 4008KT
Zoro # G915721004
product price: $2.75
/pk 5, $0.55/eaSold in multiples of 3 for $8.25
Key Features
Depth
1.88 in
Length
0.75 in
Color
Silver
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4008KT
Zoro #
G915721004
UPC #
35704840089
Country of Origin
United States
Dimensions
Depth
1.88 in
Length
0.75 in
Details
Color
Silver
Material
Copper
Description
Brazed Lug Ring will not split apart when crimped. Insert stripped cable into end of Connector. Use Lug Crimping tool or solder the connections. Can be used with pre-measured Solder Pellets to create a very strong and durable connection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.