Pico Bullet Receptacle, 0.157in, 16-14 AWG Blue, 7PK

  • Mfr # 1268KT

  • Zoro # G716265783


product price:  $2.75
/pk 7, $0.39/ea
Sold in multiples of 3 for $8.25

Key Features

Depth
1.88 in
Color
Blue
Length
0.75 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1268KT
Zoro #
G716265783
UPC #
035704812680
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.88 in
Length
0.75 in

Details

Color
Blue
Material
Brass

Description

Bullet Receptacles measured by inside diameter of metal insert and mated with Bullet of same diameter. Insert Stripped wire into Receptacle End and crimp firmly. Complete insulation of connector, with insulated Bullet, gives protection from environment. Use where a disconnection will be needed as Receptacle can withstand repeated connects and disconnects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.