Pico Crimp and Heat Shrink Nylon Butt Connector, 12-10 AWG Yellow, 100PK

  • Mfr # 2270A

  • Zoro # G815681026


product price:  $79.39
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Nylon
Maximum Voltage
750 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2270A
Zoro #
G815681026
UPC #
035704222700
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Length
1 in
Depth
6 in

Details

Item
Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
750 V
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Termination Style
Crimp
Material
Copper

Description

Seamless Barrel provides for a solid crimp with no barrel splitting. Wire Stop prevents over insertion of wire and flared sleeve provides for easy wire insertion. Translucent Nylon Heat Shrink Sleeve allows for visual inspection of correct wire placement and has a 30% faster shrink time. Insert stripped wire into each end of connector barrel and crimp firmly. Slowly apply heat 212 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a permanent waterproof and corrosion resistant connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.