Shop PICO WIRING ACCESSORIES
See all product information
Pico Crimp & Heat Shrink Nylon Butt Connector, 16-14 AWG Blue, 5PK
Mfr # 2260PT
Zoro # G115681023
product price:Â $4.59
/pk 5, $0.92/ea
Sold in multiples of 2 for $9.18
Key Features
Type
Butt Splice
Color
Blue
Minimum Wire Size
16 AWG
Insulation Material
Nylon
Maximum Voltage
750 V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2260PT
- Zoro #
- G115681023
- UPC #
- 035704522602
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Depth
- 1.88 in
- Length
- 0.75 in
Details
- Item
- Wire Connector
- Type
- Butt Splice
- Color
- Blue
- Insulation Material
- Nylon
- Maximum Voltage
- 750 V
- Minimum Operating Temperature
- -55 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
- Termination Style
- Crimp
- Material
- Copper
Description
Seamless Barrel provides for a solid crimp with no barrel splitting. Wire Stop prevents over insertion of wire and flared sleeve provides for easy wire insertion. Translucent Nylon Heat Shrink Sleeve allows for visual inspection of correct wire placement and has a 30% faster shrink time. Insert stripped wire into each end of connector barrel and crimp firmly. Slowly apply heat 212 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a permanent waterproof and corrosion resistant connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.