
Pico Crimp & Heat Shrink Nylon Butt Connector, 12-10 AWG Yellow, 25PK
Mfr # 2270GT
Zoro # G115680996
product price: $24.15
/pk 25, $0.97/eaKey Features
Type
Butt Splice
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Nylon
Maximum Voltage
750 V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2270GT
Zoro #
G115680996
UPC #
035704122703
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Depth
2.75 in
Length
1.5 in
Details
Item
Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
750 V
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Termination Style
Crimp
Material
Copper
Description
Seamless Barrel provides for a solid crimp with no barrel splitting. Wire Stop prevents over insertion of wire and flared sleeve provides for easy wire insertion. Translucent Nylon Heat Shrink Sleeve allows for visual inspection of correct wire placement and has a 30% faster shrink time. Insert stripped wire into each end of connector barrel and crimp firmly. Slowly apply heat 212 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a permanent waterproof and corrosion resistant connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.