Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Crimp & Heat Shrink Polyolefin Butt Connector, 12-10 AWG Yellow, 100PK
Mfr # 2271A
Zoro # G515680985
product price:Â
$
58.19
/pk 100, $0.58/ea
Key Features
Type
Butt Splice
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Polyolefin
Maximum Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2271A
- Zoro #
- G515680985
- UPC #
- 035704222717
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Length
- 0.75 in
- Depth
- 6 in
Details
- Item
- Wire Connector
- Type
- Butt Splice
- Color
- Yellow
- Insulation Material
- Polyolefin
- Maximum Voltage
- 600 V
- Minimum Operating Temperature
- -10 Degrees C
- Maximum Operating Temperature
- 105 Degrees C
- Termination Style
- Crimp
- Material
- Copper
Description
Seamless Barrel provides for a solid crimp with no barrel splitting. Wire Stop prevents over insertion of wire and flared sleeve provides for easy wire insertion. Translucent Heat Shrink Sleeve allows for visual inspection of correct wire placement. Insert stripped wire into each end of connector barrel and crimp firmly. Slowly apply heat 300 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a permanent waterproof and corrosion resistant connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.