Pico Crimp & Heat Shrink Polyolefin Butt Connector, 16-14 AWG Red, 100PK

  • Mfr # 2261A

  • Zoro # G915681025


product price:  $42.29
/pk 100, $0.42/ea

Key Features

Type
Butt Splice
Termination Style
Crimp
Color
Blue
Length
0.75 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2261A
Zoro #
G915681025
UPC #
035704222618
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.75 in
Depth
6 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp
Color
Blue
Material
Copper

Description

Seamless Barrel provides for a solid crimp with no barrel splitting. Wire Stop prevents over insertion of wire and flared sleeve provides for easy wire insertion. Translucent Heat Shrink Sleeve allows for visual inspection of correct wire placement. Insert stripped wire into each end of connector barrel and crimp firmly. Slowly apply heat 300 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a permanent waterproof and corrosion resistant connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.