Pico Flared Insulated Lug Connector, 8 AWG Red, 3PK

  • Mfr # 4050KT

  • Zoro # G315680994


product price:  $2.89
/pk 3, $0.96/ea
Sold in multiples of 3 for $8.67

Key Features

Depth
1.88 in
Color
Red
Material
Copper
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050KT
Zoro #
G315680994
UPC #
35704840508
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.88 in
Length
0.75 in

Details

Color
Red
Material
Copper

Description

Solid Barrel Lug Connectors will not split apart when crimped and provide a permanent connection from wire to wire. Insert stripped cable into each end of Connector. Wire stop prevents over inserting wires. Use proper Lug Crimping tool. Tin plating provides corrosion resistance. Flared insulation provides for easy wire insertion and additional protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.